Motion
630XH300  DYNA-SYNC BELT

DODGE
630XH300 DYNA-SYNC BELT

Synchronous & Timing Belt - XH, 0.8750 in Pitch, 63.0000 in Pitch Length, 3.0000 in Width, Neoprene Material
Mi Item #00696035
MFR #630XH300 DYNA-SYNC BELT
Price$704.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
630XH300 DYNA-SYNC BELT

Synchronous & Timing Belt - XH, 0.8750 in Pitch, 63.0000 in Pitch Length, 3.0000 in Width, Neoprene Material
Mi Item #00696035
MFR #630XH300 DYNA-SYNC BELT

Mfr description
630XH300 TIMING BELT 464704
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.07/each

Specifications

Dimensions

  • Belt Width
    3.0000 in
  • Overall Length
    63.0000 in
  • Overall Width  
    3.0000 in
  • Pitch
    0.8750 in
  • Pitch Length
    63.0000 in
  • Weight
    3.93 lbs

Details

  • Belt Type
    XH
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    No
  • Tooth Profile
    Trapezoidal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)