1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
700XH300
XH, 0.8750 in Pitch, 1778 mm Pitch Length, 3.0000 in Width, 80 Teeth, Chloroprene Material
MI ITEM #
00696050
MFR #
700XH300
Your Price
$512.65
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 700XH300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
700XH300
XH, 0.8750 in Pitch, 1778 mm Pitch Length, 3.0000 in Width, 80 Teeth, Chloroprene Material
MI ITEM #
00696050
MFR #
700XH300
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$512.65
/each
(List
$640.81
)
Qty
Add to Cart
Overview
Mfr description
700XH300 TIMING BELT - XH PITCH
Specifications
Belt Type
XH
Pitch
0.8750 in
Overall Length
1778 mm
Overall Width
3.0000 in
Material
Chloroprene
Number Of Teeth
80
Pitch Length
1778 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data