Motion
1400XH300  DYNA-SYNC BELT

DODGE
1400XH300 DYNA-SYNC BELT

Synchronous & Timing Belt - XH, 0.8750 in Pitch, 140.0000 in Pitch Length, 3.0000 in Width, Neoprene Material
MI ITEM #00696114
MFR #1400XH300 DYNA-SYNC BELT
List Price$1,280.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1400XH300 DYNA-SYNC BELT

Synchronous & Timing Belt - XH, 0.8750 in Pitch, 140.0000 in Pitch Length, 3.0000 in Width, Neoprene Material
MI ITEM #00696114
MFR #1400XH300 DYNA-SYNC BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,280.71/each for your price

Overview

Mfr description
1400XH300 TIMING BELT 464711

Specifications

  • Belt Type
    XH
  • Pitch
    0.8750 in
  • Overall Length
    140.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    140.0000 in
  • Tooth Profile
    Trapezoidal
  • Standards Met
    RMA
  • Weight
    8.74 lbs
  • Belt Width
    3.0000 in
  • Static Conductive
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text