Motion
1750XH300
Timing Belt - XH, 0.8750 in Pitch, 175.0000 in Pitch Length, 3.0000 in Width, 200 Teeth, Polymer Material
MI ITEM #00696133
MFR #1750XH300
List Price$1,378.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - XH, 0.8750 in Pitch, 175.0000 in Pitch Length, 3.0000 in Width, 200 Teeth, Polymer Material
MI ITEM #00696133
MFR #1750XH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,378.53/each for your price

Overview

Mfr description
1750XH300 Synchro-Cog Timing Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    XH
  • Pitch
    0.8750 in
  • Material
    Polymer
  • Pitch Length
    175.0000 in
  • Overall Width
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Overall Length
    175.0000 in
  • Manufacturer Upc Number
    785201645211
  • UPC_NO
    785201645211
  • Weight
    10.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text