Motion
770XH400

CONTINENTAL
770XH400

Synchronous Belts - D-H, 0.5000 in Pitch, 33 in Pitch Length, 66 Teeth, Chloroprene Material
MI ITEM #00696186
MFR #770XH400
List Price$798.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
770XH400

Synchronous Belts - D-H, 0.5000 in Pitch, 33 in Pitch Length, 66 Teeth, Chloroprene Material
MI ITEM #00696186
MFR #770XH400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$798.58/each for your price

Overview

Mfr description
770XH400 SYNCHROFORCE
  • Dual Positive Drive have precision trapezoidal tooth profiles on both sides for dual synchronous drives, replacing two single belts to save space and reduce system weight.
  • They allow smaller sprockets, lower component costs, and improved efficiency, fitting into existing trapezoidal sprockets.

Specifications

  • Belt Type
    XH
  • Pitch
    0.8750 in
  • Overall Width
  • Material
    Chloroprene
  • Number Of Teeth
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    77.0000 in
  • Static Conductive
    YES
  • Reinforcement Material
    Fiberglass
  • Description
    D330H100 DUAL POSITIVE DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text