Motion
840XH400

TB WOODS
840XH400

Timing Belt - XH, 0.8750 in Pitch, 84.0000 in Pitch Length, 4.0000 in Width, 96 Teeth, Neoprene Material
MI ITEM #00696200
MFR #840XH400
List Price$1,178.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
840XH400

Timing Belt - XH, 0.8750 in Pitch, 84.0000 in Pitch Length, 4.0000 in Width, 96 Teeth, Neoprene Material
MI ITEM #00696200
MFR #840XH400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,178.47/each for your price

Overview

Mfr description
840XH400 TIMING BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    XH
  • Pitch
    0.8750 in
  • Overall Length
    84.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    84.0000 in
  • Width
    4.0000 in
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    84.0000 in
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    -30°F to 180 °F
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Manufacturer Upc Number
    698672380188
  • UPC_NO
    698672380188
  • Weight
    6.99 lbs
  • Belt Width
    4.0000 in
  • Type
    Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text