Motion
980XH400

BROWNING
980XH400

3112976 Gearbelt - XH, 0.8750 in Pitch, 98.0000 in Overall Length, 4.0000 in Width, 112 Teeth, Neoprene Material
MI ITEM #00696204
MFR #980XH400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
980XH400

3112976 Gearbelt - XH, 0.8750 in Pitch, 98.0000 in Overall Length, 4.0000 in Width, 112 Teeth, Neoprene Material
MI ITEM #00696204
MFR #980XH400

Mfr description
980XH400 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    98.0000
  • Overall Width  
    4.0000
  • Pitch
    22.225 mm
  • Weight
    7.06

Details

  • Belt Type
    XH
  • Color
    Black
  • Construction Type
    Not Applicable
  • Manufacturer Catalog Number
    980XH400
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289505586
  • Material
    Neoprene
  • Max Operating Temperature
    180
  • Number Of Teeth  
    112
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil & Chemical Resistant
  • Standards Met
    ARPM IP-24 ISO19347:2015
  • Tooth Profile
    Trapezoidal
  • Trade Number
    980XH400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)