Motion
1260XH400

CONTINENTAL
1260XH400

Synchronous Belts - D-H, 0.5000 in Pitch, 100 in Pitch Length, 200 Teeth, Chloroprene Material
MI ITEM #00696226
MFR #1260XH400
Price$999.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
1260XH400

Synchronous Belts - D-H, 0.5000 in Pitch, 100 in Pitch Length, 200 Teeth, Chloroprene Material
MI ITEM #00696226
MFR #1260XH400

Mfr description
1260XH400 SYNCHROFORCE
  • Dual Positive Drive have precision trapezoidal tooth profiles on both sides for dual synchronous drives, replacing two single belts to save space and reduce system weight.
  • They allow smaller sprockets, lower component costs, and improved efficiency, fitting into existing trapezoidal sprockets.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$999.40/each

Specifications

Dimensions

  • Overall Width  
    4.0000 in
  • Pitch
    0.8750 in
  • Pitch Length
    126.0000 in

Details

  • Belt Type
    XH
  • Color
    Black
  • Description
    D1000H100 DUAL POSITIVE DRIVE
  • Material
    Chloroprene
  • Number Of Teeth  
    144
  • Reinforcement Material
    Fiberglass
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    YES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)