Specifications
Dimensions
- Length140.0000 in
- Overall Length3556 mm
- Overall Width4.0000 in
- Pitch0.8750 in
- Pitch Length140.0000 in
- Weight10.00
Details
- Belt SectionXH
- Belt TypeXH
- ColorBlack
- Construction TypeNot Applicable
- Manufacturer Catalog Number1400XH400
- Manufacturer Product Page
- Manufacturer Upc Number662289504732
- MaterialNeoprene
- Max Operating Temperature180
- Number Of Teeth160
- Number Of Toothed Sides1
- Reinforcing Cord MaterialFiberglass
- Resistance FeaturesOil & Chemical Resistant
- Standards MetARPM IP-24 ISO19347:2025
- Tooth ProfileTrapezoidal
- Trade Number1400XH400
- TypeGearbelt
- UPC_NO662289504732
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)