1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1540XH400
XH, 0.8750 in Pitch, 15.4000 in Pitch Length, 4.0000 in Width, 176 Teeth, Chloroprene Material
MI ITEM #
00696246
MFR #
1540XH400
Your Price
$1,356.74
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1540XH400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1540XH400
XH, 0.8750 in Pitch, 15.4000 in Pitch Length, 4.0000 in Width, 176 Teeth, Chloroprene Material
MI ITEM #
00696246
MFR #
1540XH400
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,356.74
/each
(List
$1,505.57
)
Qty
Add to Cart
Overview
Mfr description
1540XH400 TIMING BELT
Specifications
Belt Type
XH
Pitch
0.8750 in
Overall Length
15.4000 in
Overall Width
4.0000 in
Material
Chloroprene
Number Of Teeth
176
Pitch Length
15.4000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data