Motion
700XXH200
PowerGrip™ Timing Belt - XXH - Double Extra Heavy Duty, 1.25 in / 32 mm Pitch, 70 in / 1778 mm Pitch Length, 2.0000 in Width, 56 Teeth, Polychloroprene (Neoprene) Material
Mi Item #00696264
MFR #700XXH200
Price$612.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip™ Timing Belt - XXH - Double Extra Heavy Duty, 1.25 in / 32 mm Pitch, 70 in / 1778 mm Pitch Length, 2.0000 in Width, 56 Teeth, Polychloroprene (Neoprene) Material
Mi Item #00696264
MFR #700XXH200

Mfr description
700XXH200 TIMING BELT
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$612.61/each

Specifications

Dimensions

  • Belt Height
    0.62 in / 15.7 mm
  • Belt Width
    2.0000 in
  • Overall Length
    70.0000 in
  • Overall Width  
    2.0000 in
  • Pitch
    1.25 in / 32 mm
  • Pitch Length
    70 in / 1778 mm
  • Standard Width
    YES
  • Tooth Height
    0.375 in / 9.53 mm
  • Weight
    4 lbs
  • Width
    2 in / 51 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Section
    XXH
  • Belt Type
    XXH - Double Extra Heavy Duty
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • Description
    The trapezoidal tooth profile of PowerGrip™ Timing belts offers a maintenance-free and economical alternative to conventional chain drives and is well suited for use in positioning applications.
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    9257-5100
  • Manufacturer Upc Number
    072053233261
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Teeth  
    56
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    Trapezoidal Design
  • Tooth Profile
    Trapezoidal
  • UPC_NO
    072053233261

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)