Motion
700XXH200

TB WOODS
700XXH200

H Belt - H, 1.2500 in Pitch, 70.0000 in Pitch Length, 2.0000 in Width, 140 Teeth, Neoprene Material
MI ITEM #00696270
MFR #700XXH200
Price$1,092.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
700XXH200

H Belt - H, 1.2500 in Pitch, 70.0000 in Pitch Length, 2.0000 in Width, 140 Teeth, Neoprene Material
MI ITEM #00696270
MFR #700XXH200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,092.05/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Length
    70.0000 in
  • Overall Length
    1778 mm
  • Overall Width  
    2.0000 in
  • Pitch
    1.2500 in
  • Pitch Length
    70.0000 in
  • Weight
    4.09 lbs
  • Width
    2.0000 in

Details

  • Belt Type
    H
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    140
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Tooth Profile
    Trapezoidal
  • Trade Number
    700H
  • Type
    Timing Belt
  • UPC_NO
    698672390019

Overview

Mfr description
700XXH200 TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text