Motion
800XXH200
XXH, 1.2500 in Pitch, 80.0000 in Pitch Length, 2.0000 in Width, 64 Teeth, Polymer Material
MI ITEM #00696273
MFR #800XXH200
Price$633.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XXH, 1.2500 in Pitch, 80.0000 in Pitch Length, 2.0000 in Width, 64 Teeth, Polymer Material
MI ITEM #00696273
MFR #800XXH200

Mfr description
800XXH200 Synchro-Cog Timing Belt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.76/each

Specifications

Dimensions

  • Overall Width  
    2.0000 in
  • Pitch
    1.2500 in
  • Pitch Length
    80.0000 in

Details

  • Belt Type
    XXH
  • Material
    Polymer
  • Number Of Teeth  
    64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)