1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
800XXH200
XXH, 1.2500 in Pitch, 2032 mm Pitch Length, 508 mm Width, 64 Teeth, Chloroprene Material
MI ITEM #
00696276
MFR #
800XXH200
Your Price
$483.32
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 800XXH200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
800XXH200
XXH, 1.2500 in Pitch, 2032 mm Pitch Length, 508 mm Width, 64 Teeth, Chloroprene Material
MI ITEM #
00696276
MFR #
800XXH200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$483.32
/each
(List
$604.15
)
Qty
Add to Cart
Overview
Mfr description
800XXH200 TIMING BELT
Specifications
Belt Type
XXH
Pitch
1.2500 in
Overall Length
2032 mm
Overall Width
508 mm
Material
Chloroprene
Number Of Teeth
64
Pitch Length
2032 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data