Motion
900XXH300

BROWNING
900XXH300

3112927 Gearbelt - XXH, 1.2500 in Pitch, 90.0000 in Overall Length, 3.0000 in Width, 72 Teeth, Neoprene Material
MI ITEM #00696360
MFR #900XXH300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
900XXH300

3112927 Gearbelt - XXH, 1.2500 in Pitch, 90.0000 in Overall Length, 3.0000 in Width, 72 Teeth, Neoprene Material
MI ITEM #00696360
MFR #900XXH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900XXH300 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards.

Specifications

  • Belt Type
    XXH
  • Pitch
    31.75 mm
  • Material
    Neoprene
  • Overall Width
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Overall Length
    90.0000
  • Color
    Black
  • Construction Type
    Not Applicable
  • Manufacturer Catalog Number
    900XXH300
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289505524
  • Max Operating Temperature
    180
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil & Chemical Resistant
  • Standards Met
    ARPM IP-24 ISO19347:2107
  • Tooth Profile
    Trapezoidal
  • Trade Number
    900XXH300
  • Weight
    5.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text