1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
900XXH300
XXH, 1.2500 in Pitch, 2286 mm Pitch Length, 762 mm Width, 72 Teeth, Chloroprene Material
MI ITEM #
00696364
MFR #
900XXH300
Your Price
$768.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 900XXH300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
900XXH300
XXH, 1.2500 in Pitch, 2286 mm Pitch Length, 762 mm Width, 72 Teeth, Chloroprene Material
MI ITEM #
00696364
MFR #
900XXH300
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$768.62
/each
(List
$932.79
)
Qty
Add to Cart
Overview
Mfr description
900XXH300 TIMING BELT
Specifications
Belt Type
XXH
Pitch
1.2500 in
Overall Length
2286 mm
Overall Width
762 mm
Material
Chloroprene
Number Of Teeth
72
Pitch Length
2286 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data