Motion
900XXH300

TB WOODS
900XXH300

Timing Belt, 1 1/4 in. (XXH) Pitch, 72 Teeth, 3.00 in. Width, Neoprene Material
Mi Item #00696367
MFR #900XXH300
Price$1,204.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
900XXH300

Timing Belt, 1 1/4 in. (XXH) Pitch, 72 Teeth, 3.00 in. Width, Neoprene Material
Mi Item #00696367
MFR #900XXH300

Mfr description
900XXH300 TIMING BELT
  • Fire Resistant; Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,204.12/each

Specifications

Dimensions

  • Overall Length
    90.0000 in
  • Overall Width  
    3.0000 in
  • Pitch
    1.2500 in
  • Weight
    7.88 lbs

Details

  • Belt Type
    XXH
  • Manufacturer Upc Number
    698672390101
  • Material
    Neoprene
  • Number Of Teeth  
    72
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Trapezoidal
  • UPC_NO
    698672390101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)