Motion
1000XXH300
Timing Belt - XXH, 1.2500 in Pitch, 100.0000 in Pitch Length, 3.0000 in Width, 80 Teeth, Polymer Material
MI ITEM #00696370
MFR #1000XXH300
Price$1,057.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - XXH, 1.2500 in Pitch, 100.0000 in Pitch Length, 3.0000 in Width, 80 Teeth, Polymer Material
MI ITEM #00696370
MFR #1000XXH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,057.96/each

Specifications

Dimensions

  • Overall Length
    100.0000 in
  • Overall Width  
    3.0000 in
  • Pitch
    1.2500 in
  • Pitch Length
    100.0000 in
  • Weight
    8.76 lbs

Details

  • Belt Type
    XXH
  • Manufacturer Upc Number
    785201643538
  • Material
    Polymer
  • Number Of Teeth  
    80
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201643538

Overview

Mfr description
1000XXH300 SYNCHRO-COG TIMING BELT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text