Motion
1000XXH300

TB WOODS
1000XXH300

Timing Belt, 1 1/4 in. (XXH) Pitch, 80 Teeth, 3.00 in. Width, Neoprene Material
Mi Item #00696377
MFR #1000XXH300
Price$1,301.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1000XXH300

Timing Belt, 1 1/4 in. (XXH) Pitch, 80 Teeth, 3.00 in. Width, Neoprene Material
Mi Item #00696377
MFR #1000XXH300

Mfr description
1000XXH300 TIMING BELT
  • Fire Resistant; Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,301.87/each

Specifications

Dimensions

  • Overall Length
    100.0000 in
  • Overall Width  
    3.0000 in
  • Pitch
    1.2500 in
  • Weight
    8.76 lbs

Details

  • Belt Type
    XXH
  • Manufacturer Upc Number
    698672390149
  • Material
    Neoprene
  • Number Of Teeth  
    80
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Trapezoidal
  • UPC_NO
    698672390149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)