Overview
Mfr description
1200XXH300 GEARBELT
- Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards.
Specifications
- Belt TypeXXH
- Pitch31.75 mm
- Overall Length120.0000
- Overall Width
- MaterialNeoprene
- Number Of Teeth
- Number Of Toothed Sides1
- ColorBlack
- Reinforcing Cord MaterialFiberglass
- Construction TypeNot Applicable
- Trade Number1200XXH300
- Tooth ProfileTrapezoidal
- Max Operating Temperature180
- Resistance FeaturesOil & Chemical Resistant
- Standards MetARPM IP-24 ISO19347:2137
- Manufacturer Catalog Number1200XXH300
- Manufacturer Product Page
- Manufacturer Upc Number662289504626
- Weight10.00
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data