1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1600XXH300
XXH, 1.2500 in Pitch, 4064 mm Pitch Length, 762 mm Width, 128 Teeth, Chloroprene Material
Mi Item #
00696407
MFR #
1600XXH300
Price
$1,257.46
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1600XXH300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1600XXH300
XXH, 1.2500 in Pitch, 4064 mm Pitch Length, 762 mm Width, 128 Teeth, Chloroprene Material
Mi Item #
00696407
MFR #
1600XXH300
Mfr description
1600XXH300 TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,257
.46
/each
Add to Cart
Specifications
Dimensions
Overall Length
4064 mm
Overall
Width
762 mm
Pitch
1.2500 in
Pitch Length
4064 mm
Details
Belt Type
XXH
Material
Chloroprene
Number Of
Teeth
128
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items