Motion
800XXH400
Timing Belt - XXH, 1.2500 in Pitch, 80.0000 in Pitch Length, 4.0000 in Width, 64 Teeth, Polymer Material
MI ITEM #00696431
MFR #800XXH400
List Price$1,163.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - XXH, 1.2500 in Pitch, 80.0000 in Pitch Length, 4.0000 in Width, 64 Teeth, Polymer Material
MI ITEM #00696431
MFR #800XXH400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,163.31/each for your price

Overview

Mfr description
800XXH400 Synchro-Cog Timing Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    XXH
  • Pitch
    1.2500 in
  • Overall Length
    80.0000 in
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    80.0000 in
  • Manufacturer Upc Number
    785201651267
  • UPC_NO
    785201651267
  • Weight
    9.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text