Motion
700XXH500

CONTINENTAL
700XXH500

Synchronous Belts - D-H, 0.5000 in Pitch, 54 in Pitch Length, 108 Teeth, Chloroprene Material
Mi Item #00696503
MFR #700XXH500
Price$1,193.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
700XXH500

Synchronous Belts - D-H, 0.5000 in Pitch, 54 in Pitch Length, 108 Teeth, Chloroprene Material
Mi Item #00696503
MFR #700XXH500

Mfr description
700XXH500 SYNCHROFORCE
  • Dual Positive Drive have precision trapezoidal tooth profiles on both sides for dual synchronous drives, replacing two single belts to save space and reduce system weight.
  • They allow smaller sprockets, lower component costs, and improved efficiency, fitting into existing trapezoidal sprockets.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,193.82/each

Specifications

Dimensions

  • Overall Width  
    5.0000 in
  • Pitch
    1.2500 in
  • Pitch Length
    54 in

Details

  • Belt Type
    XXH
  • Color
    Black
  • Description
    D540H150 DUAL POSITIVE DRIVE
  • Material
    Chloroprene
  • Number Of Teeth  
    56
  • Reinforcement Material
    Fiberglass
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    YES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)