Motion
700XXH500

TB WOODS
700XXH500

Timing Belt - XXH, 1.2500 in Pitch, 70.0000 in Pitch Length, 127 mm Width, 56 Teeth, Neoprene Material
MI ITEM #00696507
MFR #700XXH500
List Price$1,525.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
700XXH500

Timing Belt - XXH, 1.2500 in Pitch, 70.0000 in Pitch Length, 127 mm Width, 56 Teeth, Neoprene Material
MI ITEM #00696507
MFR #700XXH500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,525.30/each for your price

Overview

Mfr description
700XXH500 TIMING BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    XXH
  • Pitch
    1.2500 in
  • Overall Length
    1778 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    70.0000 in
  • Width
    5.0000 in
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    70.0000 in
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    -30°F to 180 °F
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Manufacturer Upc Number
    698672390040
  • UPC_NO
    698672390040
  • Weight
    10.22 lbs
  • Belt Width
    5.0000 in
  • Type
    Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text