Motion
1600XXH500

CONTINENTAL
1600XXH500

Synchronous Belts - D-H, 0.5000 in Pitch, 48 in Pitch Length, 96 Teeth, Chloroprene Material
MI ITEM #00696559
MFR #1600XXH500
Price$2,260.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
1600XXH500

Synchronous Belts - D-H, 0.5000 in Pitch, 48 in Pitch Length, 96 Teeth, Chloroprene Material
MI ITEM #00696559
MFR #1600XXH500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,260.03/each

Specifications

Dimensions

  • Overall Width  
    5.0000 in
  • Pitch
    1.2500 in
  • Pitch Length
    160.0000 in

Details

  • Belt Type
    XXH
  • Color
    Black
  • Description
    D480H150 DUAL POSITIVE DRIVE
  • Material
    Chloroprene
  • Number Of Teeth  
    128
  • Reinforcement Material
    Fiberglass
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    YES

Overview

Mfr description
1600XXH500 SYNCHROFORCE
  • Dual Positive Drive have precision trapezoidal tooth profiles on both sides for dual synchronous drives, replacing two single belts to save space and reduce system weight.
  • They allow smaller sprockets, lower component costs, and improved efficiency, fitting into existing trapezoidal sprockets.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text