Motion
2L200
FHP V-Belt - 2L, 1/4 in Top Width, 1 Strand, 20 in Nominal Outside Length, Smooth
MI ITEM #00696673
MFR #2L200
List Price$36.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt - 2L, 1/4 in Top Width, 1 Strand, 20 in Nominal Outside Length, Smooth
MI ITEM #00696673
MFR #2L200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.11/each for your price

Overview

Mfr description
2L200 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.

Specifications

  • Belt Category
    Fractional HP
  • Section
    2L
  • Number Of Strands
    1
  • Nominal Outside Length
    20 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    1/4 in
  • Reinforcing Cord Material
    Cotton
  • Top Width
    9/32 in
  • Pitch Length
    19.6000 in
  • Material
    Synthetic Rubber - SBR
  • Standards Met
    RMA
  • Manufacturer Upc Number
    662289174843
  • UPC_NO
    662289174843
  • Weight
    0.05 lbs
  • Manufacturer Catalog Number
    2L200
  • Manufacturer Product Page
  • Band Type
    Belt with Ends Joined
  • Belt Height
    1/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Cotton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text