Specifications
Dimensions
- Belt Height1/8 in
- Nominal Outside Length31 in
- Pitch Length30.6000 in
- Thickness0.1560 in
- Top Width1/4 in
- Top Width Per Strand1/4 in
- Weight0.07 lbs
Details
- Belt CategoryFractional HP
- Belt TypeFHP Belts
- Cogged/SmoothSmooth
- Construction TypeWrapped
- Cord MaterialCotton
- Manufacturer Catalog Number2L310
- Manufacturer Product Page
- Manufacturer Upc Number662289234882
- MaterialSynthetic Rubber - SBR
- Number Of Strands1
- Operating Temperature Range-32 to +140 °F
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Chemical per ARPM IP-3-2, Static Dissipating per ARPM IP-3-3
- Section2L
- Standards MetARPM IP-23
- UPC_NO662289234882
Overview
Mfr description
2L310 FHP BELT
- Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.