Motion
3L150
FHP V-Belt - 3L, 3/8 in Top Width, 1 Strand, 15 in Nominal Outside Length, Smooth
MI ITEM #00696765
MFR #3L150
List Price$12.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt - 3L, 3/8 in Top Width, 1 Strand, 15 in Nominal Outside Length, Smooth
MI ITEM #00696765
MFR #3L150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.61/each for your price

Overview

Mfr description
3L150 FHP

Specifications

  • Section
    3L
  • Number Of Strands
    1
  • Nominal Outside Length
    15 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    7/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text