Motion
3L160
V-Belts - 3L Section, 3/8 in Top Width, 1 Strand, 16 in Nominal Outside Length, Smooth
Mi Item #00696769
MFR #3L160
Price$24.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belts - 3L Section, 3/8 in Top Width, 1 Strand, 16 in Nominal Outside Length, Smooth
Mi Item #00696769
MFR #3L160

Mfr description
3L160 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.34/each

Specifications

Dimensions

  • Belt Height
    7/32 in
  • Nominal Outside Length
    16 in
  • Pitch Length
    15.3000 in
  • Top Width
    3/8 in
  • Top Width Per Strand
    3/8 in
  • Weight
    0.08 lbs

Details

  • Band Type
    Belt with Ends Joined
  • Belt Category
    Fractional HP
  • Belt Type
    FHP Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction Type
    Wrapped
  • Cord Material
    Cotton
  • Cross Section
    0.3750 in
  • Manufacturer Catalog Number
    3L160
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289134953
  • Material
    Synthetic Rubber - SBR
  • Max Operating Temperature
    230 °F
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Cotton
  • Section
    3L
  • Standards Met
    RMA
  • UPC_NO
    662289134953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)