Motion
3L180
FHP V-Belt - 3L, 3/8 in Top Width, 1 Strand, 18 in Nominal Outside Length, Smooth
MI ITEM #00696787
MFR #3L180
Price$11.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt - 3L, 3/8 in Top Width, 1 Strand, 18 in Nominal Outside Length, Smooth
MI ITEM #00696787
MFR #3L180

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.51/each

Specifications

Dimensions

  • Belt Height
    7/32 in
  • Nominal Outside Length
    18 in
  • Pitch Length
    17.3000 in
  • Top Width
    3/8 in
  • Top Width Per Strand
    3/8 in
  • Weight
    0.08 lbs

Details

  • Band Type
    Belt with Ends Joined
  • Belt Category
    Fractional HP
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Cord Material
    Cotton
  • Manufacturer Catalog Number
    3L180
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289194933
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Cotton
  • Resistance Features
    Oil Resistant
  • Section
    3L
  • Standards Met
    RMA
  • UPC_NO
    662289194933

Overview

Mfr description
3L180 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text