Motion
3L190
FHP Light Duty V-Belt - 3L, 3/8 in Top Width, 1 Strand, 19 in Nominal Outside Length, Smooth
Mi Item #00696804
MFR #3L190
Price$36.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Light Duty V-Belt - 3L, 3/8 in Top Width, 1 Strand, 19 in Nominal Outside Length, Smooth
Mi Item #00696804
MFR #3L190

Mfr description
3L190 LIGHT DUTY BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.32/each

Specifications

Dimensions

  • Belt Height
    7/32 in
  • Nominal Outside Length
    19 in
  • Thickness
    0.2188 in
  • Top Width
    3/8 in
  • Top Width Per Strand
    3/8 in
  • Weight
    0.05 lbs

Details

  • Belt Category
    Fractional HP
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672550093
  • Material
    Diene
  • Number Of Strands
    1
  • Operating Temperature Range
    -30 to 140 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    3L
  • UPC_NO
    698672550093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)