Motion
1093780

BROWNING
1093780

V-Belts - L Belt Section:, Wrapped
Mi Item #00696806
MFR #1093780
Price$12.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1093780

V-Belts - L Belt Section:, Wrapped
Mi Item #00696806
MFR #1093780

Mfr description
3L200 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.27/each

Specifications

Dimensions

  • Pitch Length
    19.3000 in
  • Top Width
    3/8 in
  • Weight
    0.09 lbs

Details

  • Construction Type
    Wrapped
  • Manufacturer Catalog Number
    3L200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289214990
  • Material
    Rubber
  • Number Of Sections
    1
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Cotton
  • Resistance Features
    Oil Resistant
  • Section
    L
  • Standards Met
    RMA
  • UPC_NO
    662289214990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)