Motion
2L320
FHP V-Belt - 2L Section, 1/4 in Top Width, 1 Strand, 32 in Nominal Outside Length, Smooth
Mi Item #00696842
MFR #2L320
Price$32.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt - 2L Section, 1/4 in Top Width, 1 Strand, 32 in Nominal Outside Length, Smooth
Mi Item #00696842
MFR #2L320

Mfr description
2L320 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.21/each

Specifications

Dimensions

  • Belt Height
    1/8 in
  • Nominal Outside Length
    32 in
  • Pitch Length
    31.6000 in
  • Thickness
    0.1560 in
  • Top Width
    1/4 in
  • Top Width Per Strand
    1/4 in
  • Weight
    0.07 lbs

Details

  • Belt Category
    Fractional HP
  • Belt Type
    FHP Belts
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Cord Material
    Cotton
  • Manufacturer Catalog Number
    2L320
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289164837
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Operating Temperature Range
    -32 to +140 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Chemical per ARPM IP-3-2, Static Dissipating per ARPM IP-3-3
  • Section
    2L
  • Standards Met
    ARPM IP-23
  • UPC_NO
    662289164837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)