Motion
3L250
FHP Light Duty V-Belt - 3L, 3/8 in Top Width, 1 Strand, 25 in Nominal Outside Length, Smooth
MI ITEM #00696865
MFR #3L250
List Price$40.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Light Duty V-Belt - 3L, 3/8 in Top Width, 1 Strand, 25 in Nominal Outside Length, Smooth
MI ITEM #00696865
MFR #3L250

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$40.43/each for your price

Overview

Mfr description
3L250 LIGHT DUTY BELT

Specifications

  • Belt Category
    Fractional HP
  • Section
    3L
  • Number Of Strands
    1
  • Nominal Outside Length
    25 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    3/8 in
  • Color
    Black
  • Material
    Diene
  • Operating Temperature Range
    -30 to 140 °F
  • Manufacturer Upc Number
    698672550154
  • UPC_NO
    698672550154
  • Weight
    0.07 lbs
  • Belt Height
    7/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.2188 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text