Motion
3L300
FHP V-Belt - 3L, 3/8 in Top Width, 1 Strand, 30 in Nominal Outside Length, Smooth
Mi Item #00696939
MFR #3L300
Price$13.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt - 3L, 3/8 in Top Width, 1 Strand, 30 in Nominal Outside Length, Smooth
Mi Item #00696939
MFR #3L300

Mfr description
3L300 FHP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.68/each

Specifications

Dimensions

  • Belt Height
    7/32 in
  • Nominal Outside Length
    30 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)