Motion
3L370  BELT

DODGE
3L370 BELT

FHP V-Belt - 3L Section, 1 Band, 37.00 in Outside Length, Smooth
MI ITEM #00697008
MFR #3L370 BELT
List Price$15.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3L370 BELT

FHP V-Belt - 3L Section, 1 Band, 37.00 in Outside Length, Smooth
MI ITEM #00697008
MFR #3L370 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.38/each for your price

Overview

Mfr description
3L370 FHP BELT 108172

Specifications

  • Belt Category
    Fractional HP
  • Section
    3L
  • Number Of Strands
    1
  • Nominal Outside Length
    37.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    3/8 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Top Width
    3/8 in
  • Material
    Synthetic Rubber - Neoprene
  • Country of Origin
    US
  • Standards Met
    RMA
  • UPC_NO
    782475068807
  • Weight
    0.15 lbs
  • Manufacturer Catalog Number
    108172
  • Belt Type
    V-Belt
  • Belt Height
    7/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Static Conductive
    Yes
  • Thickness
    0.2188 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text