1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
350H100
H, 0.5000 in Pitch, 889 mm Pitch Length, 1.0000 in Width, Chloroprene Material
MI ITEM #
00697070
MFR #
350H100
Price
$64.43
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 350H100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
350H100
H, 0.5000 in Pitch, 889 mm Pitch Length, 1.0000 in Width, Chloroprene Material
MI ITEM #
00697070
MFR #
350H100
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$64.43
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
889 mm
Overall
Width
1.0000 in
Pitch
0.5000 in
Pitch Length
889 mm
Details
Belt Type
H
Material
Chloroprene
Overview
Mfr description
350H100 TIMING BELT - H PITCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data