TB Woods (Altra) 3L600
TB Woods (Altra)
3L600
FHP V-Belt, 3L Section, 3/8 in. Top Width, 7/32 in. Height, Diene Material
MI ITEM #00697264
MFR #3L600
List Price
$26.87
/each
List Price
$26.87
/each
FHP V-Belt, 3L Section, 3/8 in. Top Width, 7/32 in. Height, Diene Material
MI ITEM #00697264
MFR #3L600
TB Woods (Altra) 3L600
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt, 3L Section, 3/8 in. Top Width, 7/32 in. Height, Diene Material
MI ITEM #00697264
MFR #3L600

Availability:
Factory Order
List Price
$26.87
/each
List Price
$26.87
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
3L600 LIGHT DUTY BELT

Specifications

Belt Category
Fractional HP
Section Size
3L
Number of Sections
1
Outside Length
60.00 in
Cogged/Smooth
Smooth
Reinforcing Cord Material
Polyester
Overall Height
0.2188 in
Top Width
0.3750 in
Color
Black
Material
Diene
Operating Temperature Range
-30 to 140 °F
Material
Diene

Compliance & Safety Data

Click on an icon to learn more