Motion
3L610  BELT

DODGE
3L610 BELT

FHP V-Belt - 3L, 3/8 in Top Width, 1 Strand, 61 in Nominal Outside Length, Smooth
MI ITEM #00697268
MFR #3L610 BELT
List Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3L610 BELT

FHP V-Belt - 3L, 3/8 in Top Width, 1 Strand, 61 in Nominal Outside Length, Smooth
MI ITEM #00697268
MFR #3L610 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.88/each for your price

Overview

Mfr description
3L610 FHP BELT 108196

Specifications

  • Section
    3L
  • Number Of Strands
    1
  • Nominal Outside Length
    61 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    3/8 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Material
    Synthetic Rubber - Neoprene
  • Standards Met
    RMA
  • Belt Type
    V-Belt
  • Belt Height
    7/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text