Motion
3L680
Trueflex® Industrial V-Belts - 3L Section, 3/8 in Top Width, 1 Strand, 68 in Nominal Outside Length, Smooth
MI ITEM #00697327
MFR #3L680
Your Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trueflex® Industrial V-Belts - 3L Section, 3/8 in Top Width, 1 Strand, 68 in Nominal Outside Length, Smooth
MI ITEM #00697327
MFR #3L680

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.67/each(List $24.92)

Overview

Mfr description
1680 (3L680) TRUFLEX BELT
  • Gates Curves provide proper cord support and full contactwith the sheave-groove for uniform loading, uniform wearand increased belt life
  • Flex-bonded cords are strongly bonded to the body of thebelt resulting in equal load distribution and theabsorption of bending stress without cord deterioration
  • Flex-Weave™ oil and heat resistant cover protects the beltcore from the toughest environments
  • Perfect for auxiliary automotive applications like electricwindows, windshield wipers, and central locking systems,drive pumps, power tools, and domestic applianceapplications, FHP motors and light-duty applications
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Belt Category
    Fractional HP
  • Section
    3L
  • Number Of Strands
    1
  • Nominal Outside Length
    68 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Belt Style
    TRUFLEX®
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Overall Height
    0.2188 in
  • Top Width
    3/8 in
  • Effective Length
    67.76 in / 1721 mm
  • Color
    Black
  • Material
    SBR
  • Belt Section
    3L
  • Country of Origin
    MX
  • Standards Met
    RMA
  • Manufacturer Upc Number
    072053002218
  • UPC_NO
    072053002218
  • Weight
    0.21 lbs
  • Manufacturer Catalog Number
    3L680
  • Description
    Engineered with all the qualities of a great belt, including ?exibility, durability and resistance to contaminants. It includes a thin profile, designed for small-diameter sheaves and a lower cord positioning to improve belt performance on light-duty belt drives and in your backside idler applications.
  • Outside Circumference
    68.01 in / 1727 mm
  • Angle
    40
  • Belt Height
    7/32 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Smooth
  • Construction
    Banded
  • Cord Material
    Polyester
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Static Conductive
    Yes
  • Thickness
    6 mm
  • Trademark
    Truflex™
  • Unitset
    No
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text