Motion
4L250
FHP Unimatch V-Belt - 4L, 1/2 in Top Width, 1 Strand, 25 in Nominal Outside Length, Smooth
MI ITEM #00697478
MFR #4L250
Your Price$11.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Unimatch V-Belt - 4L, 1/2 in Top Width, 1 Strand, 25 in Nominal Outside Length, Smooth
MI ITEM #00697478
MFR #4L250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.89/each(List $13.68)

Overview

Mfr description
4L250 MULTI (4L250)

Specifications

  • Section
    4L
  • Number Of Strands
    1
  • Nominal Outside Length
    25 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1/2 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text