Motion
4L310
FHP Unimatch V-Belt - 4L, 1/2 in Top Width, 1 Strand, 31 in Nominal Outside Length, Smooth
MI ITEM #00697563
MFR #4L310
Price$12.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Unimatch V-Belt - 4L, 1/2 in Top Width, 1 Strand, 31 in Nominal Outside Length, Smooth
MI ITEM #00697563
MFR #4L310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.73/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    31 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    4L

Overview

Mfr description
4L310 MULTI (4L310)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text