Motion
4L390
FHP Light Duty V-Belt - 4L, 1/2 in Top Width, 1 Strand, 39 in Nominal Outside Length, Smooth
MI ITEM #00697662
MFR #4L390
Your Price$12.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Light Duty V-Belt - 4L, 1/2 in Top Width, 1 Strand, 39 in Nominal Outside Length, Smooth
MI ITEM #00697662
MFR #4L390

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.78/each(List $14.70)

Overview

Mfr description
4L390LD OPTIBELT LIGHT DUTY V-BELT

Specifications

  • Section
    4L
  • Number Of Strands
    1
  • Nominal Outside Length
    39 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1/2 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text