Motion
4L390
4L390 V-Belts - 4L Section, 1 Band, 39.0000 in Outside Length, Smooth, Wrapped Construction
MI ITEM #00697663
MFR #4L390
Price$17.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4L390 V-Belts - 4L Section, 1 Band, 39.0000 in Outside Length, Smooth, Wrapped Construction
MI ITEM #00697663
MFR #4L390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.21/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    39.0000 in
  • Pitch Length
    38.0000 in
  • Thickness
    0.3120 in
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in
  • Weight
    0.65 lbs

Details

  • Belt Category
    Fractional HP
  • Belt Type
    FHP Belts
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Cord Material
    Cotton
  • Manufacturer Catalog Number
    4L390
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289125630
  • Material
    Rubber
  • Number Of Strands
    1
  • Operating Temperature Range
    -32 to +140 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Chemical per ARPM IP-3-2, Static Dissipating per ARPM IP-3-3
  • Section
    4L
  • Standards Met
    ARPM IP-23
  • UPC_NO
    662289125630

Overview

Mfr description
4L390 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text