Motion
4L410
FHP Light Duty V-Belt - 4L, 1/2 in Top Width, 1 Strand, 41 in Nominal Outside Length, Smooth
MI ITEM #00697699
MFR #4L410
List Price$23.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Light Duty V-Belt - 4L, 1/2 in Top Width, 1 Strand, 41 in Nominal Outside Length, Smooth
MI ITEM #00697699
MFR #4L410

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$23.53/each for your price

Overview

Mfr description
4L410 LIGHT DUTY BELT

Specifications

  • Belt Category
    Fractional HP
  • Section
    4L
  • Number Of Strands
    1
  • Nominal Outside Length
    41 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1/2 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    1/2 in
  • Color
    Black
  • Material
    Synthetic Rubber - EPDM
  • Operating Temperature Range
    -30 to 140 °F
  • Manufacturer Upc Number
    698672560351
  • UPC_NO
    698672560351
  • Weight
    0.21 lbs
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text