Motion
4L470
4L470 V-Belts - 4L Section, 1 Band, 47.0000 in Outside Length, Smooth, Wrapped Construction
MI ITEM #00697751
MFR #4L470
List Price$24.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4L470 V-Belts - 4L Section, 1 Band, 47.0000 in Outside Length, Smooth, Wrapped Construction
MI ITEM #00697751
MFR #4L470

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.44/each for your price

Overview

Mfr description
4L470 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.

Specifications

  • Belt Category
    Fractional HP
  • Section
    4L
  • Number Of Strands
    1
  • Nominal Outside Length
    47.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    1/2 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Chemical per ARPM IP-3-2, Static Dissipating per ARPM IP-3-3
  • Top Width
    1/2 in
  • Pitch Length
    46.0000 in
  • Material
    Rubber
  • Operating Temperature Range
    -32 to +140 °F
  • Standards Met
    ARPM IP-23
  • Manufacturer Upc Number
    662289225781
  • UPC_NO
    662289225781
  • Weight
    0.27 lbs
  • Manufacturer Catalog Number
    4L470
  • Manufacturer Product Page
  • Belt Type
    FHP Belts
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Cotton
  • Thickness
    0.3120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text