1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
TB Woods (Altra)
4L470
FHP V-Belt, 4L Section, 1/2 in. Top Width, 5/16 in. Height, Diene Material
MI ITEM #
00697759
MFR #
4L470
List Price
$24.87
/each
Qty
List Price
$24.87
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Mechanical Power Transmission
Belts
Industrial V-Belts
TB Woods (Altra) 4L470
TB Woods (Altra)
4L470
FHP V-Belt, 4L Section, 1/2 in. Top Width, 5/16 in. Height, Diene Material
MI ITEM #
00697759
MFR #
4L470
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB Woods (Altra)
4L470
FHP V-Belt, 4L Section, 1/2 in. Top Width, 5/16 in. Height, Diene Material
MI ITEM #
00697759
MFR #
4L470
Availability:
Factory Order
List Price
$24.87
/each
Sign in
for your price
Qty
List Price
$24.87
/each
Sign in
for your price
+ Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
4L470 LIGHT DUTY BELT
Specifications
Belt Category
Fractional HP
Section Size
4L
Number of Sections
1
Outside Length
47.00 in
Cogged/Smooth
Smooth
Reinforcing Cord Material
Polyester
Overall Height
0.3125 in
Top Width
0.5000 in
Color
Black
Material
Diene
Operating Temperature Range
-30 to 140 °F
Material
Diene
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Fluid Power Pumps & Motors
Fluid Power Pumps & Motors
TB Wood's - Sure-Flex Plus Couplings
TB Wood's demonstrates how to install Sure-Flex Plus Couplings.
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
2019 Problem Solver Lumber & Wood
featuring solutions found in the Lumber & Wood industry