TB Woods (Altra) 4L670
TB Woods (Altra)
4L670
FHP V-Belt, 4L Section, 1/2 in. Top Width, 5/16 in. Height, Diene Material
MI ITEM #00697970
MFR #4L670
List Price
$30.91
/each
List Price
$30.91
/each
FHP V-Belt, 4L Section, 1/2 in. Top Width, 5/16 in. Height, Diene Material
MI ITEM #00697970
MFR #4L670
TB Woods (Altra) 4L670
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt, 4L Section, 1/2 in. Top Width, 5/16 in. Height, Diene Material
MI ITEM #00697970
MFR #4L670

Availability:
Factory Order
List Price
$30.91
/each
List Price
$30.91
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
4L670 LIGHT DUTY BELT

Specifications

Belt Category
Fractional HP
Section Size
4L
Number of Sections
1
Outside Length
67.00 in
Cogged/Smooth
Smooth
Reinforcing Cord Material
Polyester
Overall Height
0.3125 in
Top Width
0.5000 in
Color
Black
Material
Diene
Operating Temperature Range
-30 to 140 °F
Material
Diene

Compliance & Safety Data

Click on an icon to learn more