Motion
4L720
4L720 V-Belts - L Section, 1 Band, 72.0000 in Outside Length, Smooth, Wrapped Construction
MI ITEM #00698008
MFR #4L720
List Price$74.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4L720 V-Belts - L Section, 1 Band, 72.0000 in Outside Length, Smooth, Wrapped Construction
MI ITEM #00698008
MFR #4L720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.67/each for your price

Overview

Mfr description
4L720 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.

Specifications

  • Section
    L
  • Number Of Sections
    1
  • Top Width
    1/2 in
  • Pitch Length
    71.0000 in
  • Reinforcing Cord Material
    Cotton
  • Material
    Rubber
  • Standards Met
    RMA
  • Weight
    0.44 lbs
  • Construction Type
    Wrapped
  • Manufacturer Upc Number
    662289266043
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    662289266043
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    4L720

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text