Motion
4L750  BELT

DODGE
4L750 BELT

FHP V-Belt - 4L, 1/2 in Top Width, 1 Strand, 75 in Nominal Outside Length, Smooth
MI ITEM #00698039
MFR #4L750 BELT
Your Price$21.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4L750 BELT

FHP V-Belt - 4L, 1/2 in Top Width, 1 Strand, 75 in Nominal Outside Length, Smooth
MI ITEM #00698039
MFR #4L750 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.09/each(List $26.36)

Overview

Mfr description
4L750 FHP BELT 108059

Specifications

  • Section
    4L
  • Number Of Strands
    1
  • Nominal Outside Length
    75 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    1/2 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Material
    Synthetic Rubber - Neoprene
  • Standards Met
    RMA
  • Belt Type
    V-Belt
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text